This product requires certification to purchase.

2 Ton - Variable Speed Hydronic Air Handler (without Pump) - Cooling or Heat Pump / HW Heat

First Co

2 Ton - Variable Speed Hydronic Air Handler (without Pump) - Cooling or Heat Pump / HW Heat

  • Fast #
  • Part #F24VHBXBHWTXV410
  • Item #4779583
  • Manufacturer Part #24VHBXBHWTXV410
5 out of 5 Customer Rating
Brand image
First Co

2 Ton - Variable Speed Hydronic Air Handler (without Pump) - Cooling or Heat Pump / HW Heat

  • Fast #
  • Part #F24VHBXBHWTXV410
  • Item #4779583
  • Manufacturer Part #24VHBXBHWTXV410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4.8
BTU:
24000
Energy Star Compliant:
No
Height:
40 in
MBH:
24
Max CFM:
800 cfm
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
2 Ton
Width:
20 in