2 Tons Vertical Packaged Terminal Air Conditioner
2 Tons Vertical Packaged Terminal Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Completely prewired
- Fan delay for improved efficiency
- Front desk control compatible
- Straight cool A/C
- Heat rating 8kW
- Single package unit
Specifications
- A2L Compatible:
- No
- AMP:
- 40
- EER:
- 9.0
- Energy Star Compliant:
- No
- Max CFM:
- 920
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- Tonnage:
- 2 Ton
- Volts:
- 230V