This product requires certification to purchase.

24 in. x 50 in. Steel Condensate Drain Pan

First Co

24 in. x 50 in. Steel Condensate Drain Pan

  • Fast #
  • Part #F9350923
  • Item #5134573
  • Manufacturer Part #9-350-92-3
4.5 out of 5 Customer Rating
Brand image
First Co

24 in. x 50 in. Steel Condensate Drain Pan

  • Fast #
  • Part #F9350923
  • Item #5134573
  • Manufacturer Part #9-350-92-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 in. x 50 in.
  • Steel
  • Requires Certification

Specifications

Brand Model Compatibility:
24CDXQ
Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Height:
4 in
Length:
43 in
Material:
Steel, Plastic
Size:
50 in x 24 in
Width:
24 in