27-1/2 x 49 in. Louvered Ceiling Access Panel
27-1/2 x 49 in. Louvered Ceiling Access Panel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Used for bottom return air
- Heavy gauge galvanized steel construction
Documents
Specifications
- Length:
- 27-1/2 in
- Material:
- Metal
- Panel Door Plate Type:
- Access Panel
- Size:
- 27-1/2 in x 49 in
- Width:
- 49 in