3 Ton - Variable Speed Hydronic Air Handler (without Pump) - Cooling or Heat Pump / HW Heat
3 Ton - Variable Speed Hydronic Air Handler (without Pump) - Cooling or Heat Pump / HW Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 7.3
- BTU:
- 36000
- Energy Star Compliant:
- No
- Height:
- 42 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Width:
- 23 in