30 in. x 59 in. Steel Condensate Drain Pan
30 in. x 59 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 30 in. x 59 in.
- Steel
Specifications
- Brand Model Compatibility:
- 30CDXQ
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 4 in
- Length:
- 59 in
- Material:
- Steel
- Size:
- 59 in x 30 in
- Width:
- 30 in