This product requires certification to purchase.

30k Btu/h - Horizontal Recessed Uncased Fan Coil - 10kW Electric Heat - PSC Motor - R-454B / R-32 Compatible - 208-230/1

First Co

30k Btu/h - Horizontal Recessed Uncased Fan Coil - 10kW Electric Heat - PSC Motor - R-454B / R-32 Compatible - 208-230/1

  • Fast #
  • Part #F30HXS1002UZP000AA
  • Item #11774581
  • Manufacturer Part #30HXS1002UZP000AAF
4.9 out of 5 Customer Rating
Brand image
First Co

30k Btu/h - Horizontal Recessed Uncased Fan Coil - 10kW Electric Heat - PSC Motor - R-454B / R-32 Compatible - 208-230/1

  • Fast #
  • Part #F30HXS1002UZP000AA
  • Item #11774581
  • Manufacturer Part #30HXS1002UZP000AAF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2.5-ton horizontal uncased DX fan coil.
  • Compatible with R-32 and R-454B refrigerants.
  • Factory-installed 10 kW electric heat.
  • PSC blower motor with 1,000 nominal CFM airflow.
  • Sloped galvanized drain pan promotes efficient condensate removal.
  • Designed for ceiling and fur-down installations.
  • Compatible with most major condensing unit brands.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21 in
Height
10 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2.5 Ton
Weight
71 lb
Width
43-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Uncased
Coil Type
Fan
Configuration
Horizontal
Refrigerant
R-454B
Electrical & Operational Information
AMP
43.6
Warranty & Product Information
Type
F30HXS1002UZP000AA