45-3/4 in. Horizontal Cased Coil
HXX Series 45-3/4 in. Horizontal Cased Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency ECM motor
- Enclosure and panels optional
- Primary and secondary drains
- Easy service access
- Copper tube coils
- Factory installed electric heat except 0 kW
- 240/24 V relay/transformer
- Sloped and insulated drain pan
- Fully insulated enclosure
Specifications
- A2L Compatible:
- No
- AMP:
- 15.2, 16.8
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 10200 Btu/h
- CFM:
- 800 ft3/min
- Collection:
- HXX Series
- Configuration:
- Horizontal
- Depth:
- 23-7/8 in
- ETL Listed:
- Yes
- Height:
- 11 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Watts:
- 3 kW
- Width:
- 45-3/4 in