This product requires certification to purchase.

1.5 Ton - Cased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

First Co

1.5 Ton - Cased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

  • Fast #
  • Part #F20HXX0CASEDR410TX
  • Item #5165888
  • Manufacturer Part #20HXX0_CASED_R410_TXV
5 out of 5 Customer Rating
Brand image
First Co

1.5 Ton - Cased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

  • Fast #
  • Part #F20HXX0CASEDR410TX
  • Item #5165888
  • Manufacturer Part #20HXX0_CASED_R410_TXV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
18000
CFM:
600 ft3/min
Casing:
Cased
Configuration:
Horizontal
Depth:
23-7/8 in
Height:
11 in
Liquid Line (OD):
3/8 in
MBH:
18
Material:
Aluminum, Copper
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
No
Width:
45-3/4 in