4kW Vertical PTAC Heat Pump
4kW Vertical PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completely prewired
- Fan delay for improved efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat rating 4kW
- Single package unit
- Front desk control compatible
Specifications
- Configuration:
- Vertical
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- No