5/8 in. Automatic Changeover Aquastat
5/8 in. Automatic Changeover Aquastat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mercury cell switch
- Energizes reversing valve in heat or cool position
- Strap on for 5/8 in. OD tubing
- Horizontal mounting
Documents
Specifications
- Depth:
- 2-1/4 in
- Height:
- 1-19/20 in
- Length:
- 1 in
- Size:
- 5/8 in
- Stages:
- 2H/1C
- Temperature Range:
- 10 to 32 Deg C
- UL Listed:
- No
- Volts:
- 24/120V
- Width:
- 12-3/5 in