This product requires certification to purchase.

6kW Single Phase Electric KW Heat Strip

First Co

6kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #F931543
  • Item #5134511
  • Manufacturer Part #9-315-4-3
5 out of 5 Customer Rating
Brand image
First Co

6kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #F931543
  • Item #5134511
  • Manufacturer Part #9-315-4-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
20472
Height:
4 in
Length:
28 in
MBH:
20.476
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Tonnage:
1.5 Ton
Volts:
240V
Watts:
6 kW
Weight:
5 lb
Width:
8 in