800 CFM Horizontal Fan Commercial Fan Coil Right Hand
800 CFM Horizontal Fan Commercial Fan Coil Right Hand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Three-speed fan operation
- Four pipe system
- Copper tube coils
- Chilled water/hot water
- Manual air vents
- RH coil connections
- Coil rows include 3 cool and 1 heat
Specifications
- CFM:
- 800 ft3/min
- Casing:
- Uncased
- Configuration:
- Horizontal
- Depth:
- 21 in
- Height:
- 10 in
- Material:
- Aluminum, Copper
- UL Listed:
- No
- Volts:
- 24/120/220V
- Width:
- 46-1/8 in