2.5 Ton - Cased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV
HXX Series 2.5 Ton - Cased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency ECM motor
- Enclosure and panels optional
- Primary and secondary drains
- Easy service access
- Copper tube coils
- Factory installed electric heat except 0 kW
- 240/24 V relay/transformer
- Sloped and insulated drain pan
- Fully insulated enclosure
Specifications
- A2L Compatible:
- No
- AMP:
- 4.3
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1000 ft3/min
- Collection:
- HXX Series
- Configuration:
- Horizontal
- Depth:
- 23-7/8 in
- ETL Listed:
- Yes
- Height:
- 11 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Copper
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 58-3/4 in