1.5 - 3 Ton - Horizontal - Aluminum and Copper - Cased - Coil - Galvanized Steel
CDX Series 1.5 - 3 Ton - Horizontal - Aluminum and Copper - Cased - Coil - Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two speed fan operation
- Sloped and insulated drain pan
- Piston type metering device
- Copper tube heating and cooling coils
- Factory installed freeze protectors
- Manual air bleed port on HW coil
- Single point power connection
- Electrical service switch
Specifications
- A2L Compatible:
- No
- AMP:
- 3.6
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 23000 Btu/h
- CFM:
- 880 ft3/min
- Coating:
- Galvanized Steel
- Coil Type:
- Fan
- Collection:
- CDX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Watts:
- 23 kW
- Width:
- 57-1/8 in