2.5 Ton Multi-Position Air Handler
FWA-AQ Series 2.5 Ton Multi-Position Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cabinets are embossed galvanized steel and fully insulated fully insulated
- Compact size - 20" or 23" deep and only 27" tall
- Three or four motor speeds to chose from (single speed operation)
- Highly efficient copper tube / aluminum fin coils
- Upflow, downflow, or horizontal (left or right) installations
- Blower door safety switch
- Factory installed filter
- Manual air vent on coil
- 120/24V transformer and fan relay
Specifications
- A2L Compatible:
- No
- AMP:
- 2.7
- BTU:
- 32000
- CFM:
- 950 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- FWA-AQ Series
- Configuration:
- Multi-Position
- Depth:
- 20 in
- ETL Listed:
- Yes
- Height:
- 27-1/2 in
- Horsepower:
- 1/5 hp
- MBH:
- 32
- Power Source:
- Electric
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 20 in