2.5 Ton - Horizontal/Vertical Air Handler - R-410A
HBQB Series 2.5 Ton - Horizontal/Vertical Air Handler - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5.1
- BTU:
- 30000
- Collection:
- HBQB Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Height:
- 42 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1120 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 120V
- Weight:
- 150 lb
- Width:
- 23 in