This product requires certification to purchase.

2 Ton - Horizontal/Vertical Air Handler - R-410A

First Co

HBQB Series 2 Ton - Horizontal/Vertical Air Handler - R-410A

  • Fast #
  • Part #F24HBQB
  • Item #2137488
  • Manufacturer Part #24HBQB
4 out of 5 Customer Rating
Brand image
First Co

HBQB Series 2 Ton - Horizontal/Vertical Air Handler - R-410A

  • Fast #
  • Part #F24HBQB
  • Item #2137488
  • Manufacturer Part #24HBQB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features blower delays, two speed fan operation, installed circulating pump, easy access check valve, installed manual air purge valve and piston type metering device
  • Features blower door safety switch, factory installed filter, primary and secondary drains, 120/24V relay/transformer, slide out hot water coil assembly and convertible horizontal drain pan
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
5.1
BTU:
24000
Collection:
HBQB Series
Configuration:
Horizontal, Vertical
Energy Star Compliant:
No
Height:
40 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
950 cfm
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
120V
Width:
20 in