2.5 Ton - Fixed Speed Hydronic Air Handler (w/o Pump) - TXV - Cooling or Heat Pump / HW Heat - R-410A
HBXB-HW 2.5 Ton - Fixed Speed Hydronic Air Handler (w/o Pump) - TXV - Cooling or Heat Pump / HW Heat - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 6.38
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- ECM
- Collection:
- HBXB-HW
- Configuration:
- Horizontal, Vertical
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 42 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 24/120V
- Weight:
- 135 lb
- Width:
- 20 in