17,000 BTU - 1000 CFM - 3 Row - Right Horizontal Ceiling Mount - Uncased Chilled & Hot Water Fan Coil - 240V - With 5kW Electric Heater
HH Series 17,000 BTU - 1000 CFM - 3 Row - Right Horizontal Ceiling Mount - Uncased Chilled & Hot Water Fan Coil - 240V - With 5kW Electric Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Copper tube coils
- Manual air vents
- 240/24 V relay/transformer
- Factory installed electric heat
- ETL listed 277 V option available
- Two speed motor
- Sloped and insulated drain pan
- 220 V, 50 Hz models available non ETL
Specifications
- AMP:
- 22.8
- Collection:
- HH Series
- Depth:
- 21 in
- Height:
- 10 in
- Material:
- Steel
- Power Source:
- Electric
- Watts:
- 5 kW