Belt Drive - 1 HP - 115/208-230V
Belt Drive - 1 HP - 115/208-230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- 90SHW6
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- Horsepower:
- 1 hp
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 115/208/230V