Hot Water Evaporator Coil for 18CDX-HW, 18HBC-HW and Q Model Air Handlers
Hot Water Evaporator Coil for 18CDX-HW, 18HBC-HW and Q Model Air Handlers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Hot Water
- Depth:
- 1-1/2 in
- Height:
- 6 in
- UL Listed:
- No
- Weight:
- 6.83 lb
- Width:
- 32 in