Hot Water - Cased Duct Coil
HWC Series Hot Water - Cased Duct Coil
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased hot water coil
Documents
Specifications
- BTU:
- 38300
- BTU Heat Rating:
- 38300 Btu/h
- CFM:
- 1200
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- HWC Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 24-1/4
- Height:
- 17
- Length:
- 15
- MBH:
- 38.3
- Material:
- Aluminum, Copper, Steel
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.2 Ton
- UL Listed:
- No
- Weight:
- 20
- Width:
- 15