This product requires certification to purchase.

1.5 Ton - Uncased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

First Co

HX Series 1.5 Ton - Uncased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

  • Fast #
  • Part #F19HX5R410ATXV
  • Item #7530474
  • Manufacturer Part #19HX5R410ATXV
3.7 out of 5 Customer Rating
Brand image
First Co

HX Series 1.5 Ton - Uncased - Horizontal Recessed Ceiling Fan Coil - R-410A TXV

  • Fast #
  • Part #F19HX5R410ATXV
  • Item #7530474
  • Manufacturer Part #19HX5R410ATXV
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Primary and secondary drains
  • Easy service access
  • Copper tube coils
  • Sloped and insulated drain pan
  • Relay is 240 V
  • Transformer is 24 V
  • Factory installed electric heat except 0 kW
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
21.8
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
17000 Btu/h
CFM:
600 ft3/min
Casing:
Uncased
Coating:
Galvanized Steel
Collection:
HX Series
Configuration:
Horizontal
Depth:
21 in
ETL Listed:
Yes
Height:
10 in
Liquid Line (OD):
3/8 in
MBH:
18
Material:
Aluminum, Copper
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
No
Watts:
5 kW
Width:
37-1/4 in