2.5 Ton Horizontal Air Handler
HX Series 2.5 Ton Horizontal Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 22.8
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 1000
- Coil Type:
- Uncased
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 10
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.5
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 2.5 Ton
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 5
- Width:
- 43-1/4