3 Tons Horizontal 1/3 hp Air Handler
HX Series 3 Tons Horizontal 1/3 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 23-7/8 in
- Energy Star Compliant:
- No
- Height:
- 11 in
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- Width:
- 51-3/4 in