This product requires certification to purchase.

7.5 Ton - Horizontal - Hydronic Air Handler - 230/1

First Co

SHW Series 7.5 Ton - Horizontal - Hydronic Air Handler - 230/1

  • Fast #
  • Part #F90SHW6
  • Item #7530440
  • Manufacturer Part #90SHW6
5 out of 5 Customer Rating
Brand image
First Co

SHW Series 7.5 Ton - Horizontal - Hydronic Air Handler - 230/1

  • Fast #
  • Part #F90SHW6
  • Item #7530440
  • Manufacturer Part #90SHW6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
90000
Collection:
SHW Series
Configuration:
Horizontal
Energy Star Compliant:
No
Height:
27 in
Horsepower:
1-1/2 hp
MBH:
90
Phase:
Single Phase
Power Source:
Electric
Tonnage:
7.5 Ton
UL Listed:
No
Volts:
115/208/230/460V
Width:
54 in