1.5 Ton - Upflow - Air Handler
UC Series 1.5 Ton - Upflow - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 18,000 Btu/h
- CFM:
- 600 ft3/min
- Collection:
- UC Series
- Configuration:
- Upflow
- Height:
- 40 in
- Horsepower:
- 1/6 HP
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Type:
- F19UCHK
- Width:
- 22-1/8 in