2.5 Ton Upflow Configuration 3/4 hp Air Handler
UCX Series 2.5 Ton Upflow Configuration 3/4 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.5
- BTU:
- 30000
- BTU Heat Rating:
- 10236 Btu/h
- Coil Type:
- Fan
- Collection:
- UCX Series
- Configuration:
- Upflow
- Depth:
- 18-1/8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 43
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 1250
- Power Source:
- Electric
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3
- Width:
- 22-1/8