This product requires certification to purchase.

Vertical Aluminum Evaporator Coil

First Co

Vertical Aluminum Evaporator Coil

  • Fast #
  • Part #F9321521
  • Item #10161594
  • Manufacturer Part #9-321-52-1
3.2 out of 5 Customer Rating
Brand image
First Co

Vertical Aluminum Evaporator Coil

  • Fast #
  • Part #F9321521
  • Item #10161594
  • Manufacturer Part #9-321-52-1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Configuration:
Vertical
Height:
28
Length:
27
Material:
Aluminum
Weight:
16
Width:
10