This product requires certification to purchase.

1.5 Ton - Through the Wall - Air Conditioner

This product has been replaced by

1.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - B Cabinet
First Co 1.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - B Cabinet
Manufacturer Part #18WCX2BB200F
First Co

WCX12-BB Series 1.5 Ton - Through the Wall - Air Conditioner

  • Fast #
  • Part #F18WCX12BB
  • Item #4859144
  • Manufacturer Part #18WCX12-BB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - B Cabinet
First Co 1.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - B Cabinet
Manufacturer Part #18WCX2BB200F
First Co

WCX12-BB Series 1.5 Ton - Through the Wall - Air Conditioner

  • Fast #
  • Part #F18WCX12BB
  • Item #4859144
  • Manufacturer Part #18WCX12-BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compact sizes fits many existing wall openings
  • Brass service valves with sweat connections
  • High-efficiency copper tube and aluminum fin coil
  • High-efficiency compressor
  • Plastic coated coil guard
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
13
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Collection:
WCX12-BB Series
Depth:
19 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
28 in
Installation Type:
Wall Mount
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
12.0
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
170 lb
Width:
25-3/4 in