2 Ton - Through the Wall - Air Conditioner
This product has been replaced by
Manufacturer Part #24WCX2BB200F
WCX12-BB Series 2 Ton - Through the Wall - Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact sizes fits many existing wall openings
- Brass service valves with sweat connections
- High-efficiency copper tube and aluminum fin coil
- High-efficiency compressor
- Plastic coated coil guard
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 18
- BTU:
- 24000
- BTU Cooling Rating:
- 23800 Btu/h
- Collection:
- WCX12-BB Series
- Depth:
- 19
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 28
- Installation Type:
- Wall Mount
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 12.0
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 180
- Width:
- 25-3/4