This product requires certification to purchase.

2.5 Ton - Thru the Wall - Split Condensing Air Conditioner

First Co

WCX12-BB Series 2.5 Ton - Thru the Wall - Split Condensing Air Conditioner

  • Fast #
  • Part #F30WCX12BB
  • Item #4859130
  • Manufacturer Part #30WCX12-BB
3.7 out of 5 Customer Rating
Brand image
First Co

WCX12-BB Series 2.5 Ton - Thru the Wall - Split Condensing Air Conditioner

  • Fast #
  • Part #F30WCX12BB
  • Item #4859130
  • Manufacturer Part #30WCX12-BB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Through the wall condensing unit
  • Brass service valves with sweat connections
  • High efficiency copper tube and aluminum fin coil
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
21
BTU Cooling Rating:
7900 Btu/h
BTU Heat Rating:
27800 Btu/h
Collection:
WCX12-BB Series
Depth:
19
Energy Star Compliant:
No
Height:
28
Installation Type:
Wall Mount
MBH:
30
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
12.0
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
190
Width:
25-3/4