1.5 Ton - Uncased - Coil
HX Series 1.5 Ton - Uncased - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Primary and secondary drains
- Easy service access
- Copper tube coils
- Sloped and insulated drain pan
- Relay is 240 V
- Transformer is 24 V
- Factory installed electric heat except 0 kW
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 27
- BTU:
- 20500
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 20500 Btu/h
- CFM:
- 1000
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 10
- MBH:
- 20.5
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Watts:
- 6
- Weight:
- 70
- Width:
- 56-1/4