This product requires certification to purchase.

4 Ton Single Stage Heat Pump

First Co

WSVC Series 4 Ton Single Stage Heat Pump

  • Fast #
  • Part #FWSVCB048N2RHFT
  • Item #9201361
  • Manufacturer Part #WSVCB048N2RHFT
4.9 out of 5 Customer Rating
Brand image
First Co

WSVC Series 4 Ton Single Stage Heat Pump

  • Fast #
  • Part #FWSVCB048N2RHFT
  • Item #9201361
  • Manufacturer Part #WSVCB048N2RHFT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All units operate with environmentally friendly R-410A refrigerant
  • Cabinets insulated with 3/4 in. Tuf-Skin RX™ treated with an anti-microbial agent
  • Non-corrosive thermoplastic condensate pan, sloped for positive drainage
  • High and low pressure service ports
  • Refrigerant filter-drier and discharge muffler
  • Coaxial water-to-refrigerant heat exchanger
  • Heat exchanger available in copper or cupronickel
  • Digital control module (DCM)
  • Multi-speed blower motor
  • Panel-mounted FPT water connections
  • Requires Certification

Specifications

AMP:
28
BTU Cooling Rating:
47610 Btu/h
BTU Heat Rating:
55550 Btu/h
Collection:
WSVC Series
Configuration:
Vertical
Depth:
26 in
EER:
13.6
Height:
43-1/4 in
Horsepower:
1/2 hp
Product Type:
Heat Pump
Stages:
Single
Tonnage:
4 Ton
Volts:
208/230V
Width:
26 in