30000 grains 14 gpm Water Softener
30000 grains 14 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completely non-corrosive fiber glass and stainless construction
- 5 year warranty on control valve and ten year warranty on resin tank
- Stainless steel bypass valve which allows you to bypass the system to water the yard or other uses not requiring softened water
- Rugged time proven piston control valve
- Ability to remove ferrous iron (clear water iron)
- Safety brine valve prevents a messy salt tank over flow
- Stepped salt platform not only allows for the use of any type of softener salt but keeps dirt and debris isolated away from the brine tank’s safety valve
Specifications
- Capacity:
- 30000 grains
- Contaminant Removal:
- Iron
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 14 gpm
- Material:
- Fiberglass, Stainless Steel
- NSF Certified:
- No