This product requires certification to purchase.

1.5 cf Water Softener System

First Sales

1.5 cf Water Softener System

  • Fast #
  • Part #FHE511
  • Item #7014669
  • Manufacturer Part #HE51-1
4 out of 5 Customer Rating
Brand image
First Sales

1.5 cf Water Softener System

  • Fast #
  • Part #FHE511
  • Item #7014669
  • Manufacturer Part #HE51-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hammond, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1.5 cu ft
Height:
62 in
Length:
18 in
NSF Certified:
No
Pressure - Maximum:
22 psi
Width:
27 in