10 x 54 in. Neoprene Insulated Tank Jacket
10 x 54 in. Neoprene Insulated Tank Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 54 in
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Insulated Tank Jacket
- UL Listed:
- No
- Width:
- 10 in