This product requires certification to purchase.

5 mic Plastic 20 gpm Pleated Cellulose Cartridge

First Sales

5 mic Plastic 20 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #FPPJ1005
  • Item #4146558
  • Manufacturer Part #PPJ1005
4 out of 5 Customer Rating
Brand image
First Sales

5 mic Plastic 20 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #FPPJ1005
  • Item #4146558
  • Manufacturer Part #PPJ1005
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Pleated
Diameter:
4-1/2 in
Flow Rate:
20 gpm
Height:
10 in
Micron Rating:
5 Micron