1.5 cf 18 gpm Dual Tank Water Softener
IM Series 1.5 cf 18 gpm Dual Tank Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 45000 grains
- Collection:
- IM Series
- Contaminant Removal:
- Hardness
- Depth:
- 18 in
- Flow Rate:
- 18 gpm
- Height:
- 62 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Size:
- 1-1/2 cu ft
- Width:
- 28 in