Replacement Cartridge for ROCP-B, DWSB-TFC-50, and DWSB-50
Replacement Cartridge for ROCP-B, DWSB-TFC-50, and DWSB-50
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Carbon Block, Replacement Cartridge
- Contaminant Removal:
- Chlorine, Sediment, Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Size:
- 2-1/2 x 10
- Filtering Material:
- Yes
- Fits Model:
- DWSB-TFC-50, DWSB-50, DWSB-50
- Height:
- 10 in
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F