This product requires certification to purchase.

Reverse Osmosis Stainless Steel Storage Tank for DWSB and QCRO Series Drinking Water Systems

First Sales

Reverse Osmosis Stainless Steel Storage Tank for DWSB and QCRO Series Drinking Water Systems

  • Fast #
  • Part #FSROST2
  • Item #7113809
  • Manufacturer Part #SRO-ST2
5 out of 5 Customer Rating
Brand image
First Sales

Reverse Osmosis Stainless Steel Storage Tank for DWSB and QCRO Series Drinking Water Systems

  • Fast #
  • Part #FSROST2
  • Item #7113809
  • Manufacturer Part #SRO-ST2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Capacity:
3.2 gal
Diameter:
15 in
EPA Compliant:
No
Height:
31 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Storage Tank
UL Listed:
No