This product requires certification to purchase.

10 mic Plastic 20 gpm Pleated Cellulose Cartridge

Sterling Water Treatment Systems

10 mic Plastic 20 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #FPPJ1010
  • Item #7874300
  • Manufacturer Part #PPJ1010
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

10 mic Plastic 20 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #FPPJ1010
  • Item #7874300
  • Manufacturer Part #PPJ1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Pleated, Sediment
Contaminant Removal:
Dirt, Sediment
Diameter:
4-1/2 in
Filtering Material:
Yes
Flow Rate:
20 gpm
Height:
10 in
IAPMO Listed:
No
Length:
5 in
Maximum Temperature:
100
Micron Rating:
10 Micron
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
80 psi
Width:
5 in