This product requires certification to purchase.

1/2 in. Single Deck Dual Control Valve with Lever Handle

Fisher

1/2 in. Single Deck Dual Control Valve with Lever Handle

  • Fast #
  • Part #F63592
  • Item #3973987
  • Manufacturer Part #63592
4.3 out of 5 Customer Rating
Brand image
Fisher

1/2 in. Single Deck Dual Control Valve with Lever Handle

  • Fast #
  • Part #F63592
  • Item #3973987
  • Manufacturer Part #63592
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
Trim Only:
No
UPC:
642889635920
Valve Size:
1/2 in