This product requires certification to purchase.

1/4 in. Female Pipe Top Outlet Hose Adapter Pre Rin in Polished Chrome

Fisher

1/4 in. Female Pipe Top Outlet Hose Adapter Pre Rin in Polished Chrome

  • Fast #
  • Part #F29263300
  • Item #1263986
  • Manufacturer Part #2926-3300
5 out of 5 Customer Rating
Brand image
Fisher

1/4 in. Female Pipe Top Outlet Hose Adapter Pre Rin in Polished Chrome

  • Fast #
  • Part #F29263300
  • Item #1263986
  • Manufacturer Part #2926-3300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fisher® Genuine repair parts
  • Hose to pipe adapter
  • Fits all Pre-Rinse units
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Adapter
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
642889007208