This product requires certification to purchase.

12 in. Spout in Stainless Steel

Fisher

12 in. Spout in Stainless Steel

  • Fast #
  • Part #F54410
  • Item #3922941
  • Manufacturer Part #680730
3.7 out of 5 Customer Rating
Brand image
Fisher

12 in. Spout in Stainless Steel

  • Fast #
  • Part #F54410
  • Item #3922941
  • Manufacturer Part #680730
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fisher 12 in swing spout
  • Stainless steel
  • For all 1/2 in Fisher® faucets
  • Replaces 3963
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spout
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Stainless Steel
Spout Type:
Swing
UPC:
642889544109