3 x 4 in. Surface and Wall Microphone Assembly for XLT-30 Leak Detector
3 x 4 in. Surface and Wall Microphone Assembly for XLT-30 Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small handheld sensor is designed for areas that the Big Foot Sensor can not fit into
- Normally used for leak detection inside buildings
- Mute is activated by pressing the button in front of the Little Foot Assembly
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- XLT-30 Leak Detector
- Length:
- 3 in
- NSF Certified:
- No
- Size:
- 3 in x 4 in
- Smart Home Enabled:
- No
- Tool Type:
- Microphone Assembly
- UL Listed:
- No
- Width:
- 4 in