This product requires certification to purchase.

3/8 in. Riser Less Faucet

Fisher

3/8 in. Riser Less Faucet

  • Fast #
  • Part #F29010000
  • Item #1674722
  • Manufacturer Part #2901-0000
5 out of 5 Customer Rating
Brand image
Fisher

3/8 in. Riser Less Faucet

  • Fast #
  • Part #F29010000
  • Item #1674722
  • Manufacturer Part #2901-0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
642889006263