5 gpm Swivel Control Spout
5 gpm Swivel Control Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
- Spout Reach:
- 11 in
- Spout Type:
- Swivel
- UPC:
- 642889011618