This product requires certification to purchase.

5 in. Inductive Signal Clamp

Fisher

5 in. Inductive Signal Clamp

  • Fast #
  • Part #FCCLAMP5
  • Item #4459720
  • Manufacturer Part #CCLAMP-5
4.8 out of 5 Customer Rating
Brand image
Fisher

5 in. Inductive Signal Clamp

  • Fast #
  • Part #FCCLAMP5
  • Item #4459720
  • Manufacturer Part #CCLAMP-5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Useful for in-service and electrical power line tracing when a metal-to-metal hookup is not possible
  • Very helpful where a direct connection is not easily available
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TW-82 and TW-82P
Color Finish Name:
Black
Diameter:
5 in
Number of Pieces:
1 Piece
Product Type:
Coupling Clamp